Premium Gymsac Black One Size

Order Code: ZT5281907S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Water resistant fabric. Zippered front pocket. Reinforced corners with metal eyelets. BSCI certified. Reach certified.

Specifications for Premium Gymsac Black One Size
  • Product Type
    Bags
  • Size
    One Size
  • Colour
    Black
  • Material
    210D Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome