Pro Team Jumbo Kit Bag One Size Black/Light Grey

Order Code: ZT5471704S

£39.99 Inc VAT (20%)


Description

Front pocket designed for easy decoration Large main compartment Two large end pockets Internal valuables pocket Internal mesh pockets Water bottle holder Detachable adjustable shoulder strap with pad Padded hand grip Internal baseboard Protective base feet Dimensions: 85 x 38 x 35cm Capacity: 115 litres Maximum embroidery: front pocket 18 tubular hoop, end pockets 15 tubular hoop Maximum print area: front pocket 44 x 20cm, end pockets 17 x 15cm

See full description
Specifications for Pro Team Jumbo Kit Bag One Size Black/Light Grey
  • Size
    O/S
  • Colour
    Black/Light Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome