Detachable adjustable shoulder strap with pad Shoe tunnel/wet pocket Internal valuables pocket Elasticated bottle loops Zippered end pockets Zippered front pockets Internal mesh pockets Internal baseboard Protective base feet Padded hand grip Dimensions: 48 x 30 x 27cm Capacity: 30 litres Maximum embroidery: 15 tubular hoop front pocket, 9 tubular hoop end pocket Maximum print area: 22 x 11cm front pocket, 12 x 10cm end pocket, 26 x 14cm top flap