Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Rustic Juco Large Shopper Rustic Natural - KI0260 RUN ONE
By Kimood
Order Code:
ZT5202146S
£14.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 5th Mar
In Stock
GBP
14.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/rustic-juco-large-shopper-rustic-natural-ki0260-run-one/p/ZT5202146S
Add to quotation
View all Cases and Totes
Description
Natural colour carry/shoulder straps (55cm long). Inner zip pocket. Capacity 52 litres.
Specifications
Specifications for Rustic Juco Large Shopper Rustic Natural - KI0260 RUN ONE
Material
52% jute canvas/48% cotton
Product Type
Bag
Colour
Rustic Natural
Size
ONE