Slx 5L Performance Waistpack Black One Size

Order Code: ZT5276630S

£18.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£18.390%
5 - 9£17.475%
10 +£16.5510%


Description

Lightweight yet durable. Water repellent design. Light attachment loop. Key hook.Compression straps.Reflective accents. Two mesh water bottle holders. Zippered main compartment. Zippered front pocket. Multiple internal pockets. Breathable padded mesh back panel.Interchangeable zip pullers. Fully adjustable waist strap. Reach certified.

Specifications for Slx 5L Performance Waistpack Black One Size
  • Product Type
    Bags
  • Size
    One Size
  • Colour
    Black
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome