Stockholm Tech Organiser Black One Size

Order Code: ZT5282801S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Water-repellent fabric. Zipped front pocket. Internal zipped pocket. Two internal slip pockets. Internal mesh pockets. PU, self-coloured zip pulls. TearAway label for ease of rebranding.

Specifications for Stockholm Tech Organiser Black One Size
  • Material
    100% Recycled 600D polyester
  • Size
    One Size
  • Colour
    Black
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome