Studio Cross-body Bag Black One Size

Order Code: ZT5275767S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Contains 100% GRS certified recycled polyester, certified by
Control Union CU811033. Two-way zipped opening for easy access. External front pocket with cord adjuster. Two internal padded slip pockets. Self-fabric adjustable shoulder strap. TearAway label for ease of rebranding.

Specifications for Studio Cross-body Bag Black One Size
  • Size
    One Size
  • Product Type
    Bags
  • Colour
    Black
  • Material
    100% Recycled polyester T400D
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome