Studio Oversized Tote Fresh Pink One Size

Order Code: ZT5275593S

£23.99 Inc VAT (20%)


Description

Contains 100% GRS certified recycled polyester, certified by Control Union CU811033. Two-way zipped opening for easy access. Internal zipped pocket. Internal laptop pocket, compatible up to 16". External side pockets with cord adjuster. Zipped front pocket. Internal slip pocket. TearAway label for ease of rebranding.

Specifications for Studio Oversized Tote Fresh Pink One Size
  • Material
    100% Recycled polyester T400D
  • Colour
    Fresh Pink
  • Product Type
    Bags
  • Size
    One Size
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome