Suit Cover Black One Size

Order Code: ZT5281659S

£15.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.390%
5 - 9£14.625%
10 - 19£13.8510%
20 +£13.0815%


Description

Hanging loop for folding. Identification window. Full length zip closure. BSCI certified. Reach certified.

Specifications for Suit Cover Black One Size
  • Colour
    Black
  • Material
    210D Polyester
  • Size
    One Size
  • Product Type
    Bags
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome