Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Teamwear Shoe Bag Black One Size
By Quadra
Order Code:
ZT5282301S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/teamwear-shoe-bag-black-one-size/p/ZT5282301S
Add to quotation
View all Cases and Totes
Description
Webbing carrying handle. Wipe-clean interior. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Teamwear Shoe Bag Black One Size
Size
One Size
Material
420D Polyester
Colour
Black
Product Type
Bags
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome