Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Briefcases, Luggage & Bags
Cases and Totes
Teamwear Shoe Bag Bright Royal/Black/White One Size
By Quadra
Order Code:
ZT5282171S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/cases-and-totes/teamwear-shoe-bag-bright-royal-black-white-one-size/p/ZT5282171S
Add to quotation
View all Cases and Totes
Description
Webbing carrying handle. Wipe-clean interior. Reach certified.
Tags:
#BulkDiscount
Specifications
Specifications for Teamwear Shoe Bag Bright Royal/Black/White One Size
Product Type
Bags
Colour
Bright Royal/Black/White
Size
One Size
Material
420D Polyester
Gender
Unisex
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome