Tiger Tuff Bag Polypropylene DL 500 Micron Clear with Assorted Colour Zips

Order Code: ZT1261003P

£1.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.990%
20 +£1.857%


Description

Tiger Tuff Bag Polypropylene DL 500 Micron Clear with Assorted Colour Zips Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, extra strong water-resistant material.

Specifications for Tiger Tuff Bag Polypropylene DL 500 Micron Clear with Assorted Colour Zips
  • MFR Part No.
    42519TG
  • Size
    DL
  • Colour
    Transparent
  • Type
    Document Wallets
  • Material
    Reinforced Material
  • Style
    Zip Wallet
  • Closure
    Zip Closure

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome