Tiger Tuff Bag Polypropylene Mini 500 Micron Clear with Assorted Colour Zips

Tiger Tuff Bag Polypropylene Mini 500 Micron Clear with Assorted Colour Zips

Order Code: ZT1261004P

£1.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.190%
20 - 49£1.144%
50 - 99£1.098.5%
100 - 199£1.0512%
200 +£1.0016%

Currently unavailable

Description

Tiger Tuff Bag Polypropylene Mini 500 Micron Clear with Assorted Colour Zips Tuff Bag, ideal for art, personal and stationery use - made from multipurpose, extra strong water-resistant material.

Specifications for Tiger Tuff Bag Polypropylene Mini 500 Micron Clear with Assorted Colour Zips
  • MFR Part No.
    42526TG
  • Colour
    Transparent
  • Type
    Document Wallets
  • Material
    Reinforced Material
  • Style
    Zip Wallet
  • Closure
    Zip Closure
  • Dimensions
    130x80mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome