Compact yet roomy, the Trinity access pack has all bases covered for your daily commute. An easy-access padded laptop compartment, dedicated tablet sleeve and dual side mesh beverage pockets are just a few of the handy features you will find on this bag. 17" H x 12" W x 5.75" D (Laptop: 11" x 11") Certified Sedex.