Waterproof Universal Rain Cover Black One Size

Order Code: ZT5276772S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

TearAway label for ease of rebranding. Waterproof fabric. Integrated packaway pouch. Drain hole for effective water management. Lightweight yet durable. Elasticated cord system for secure fit. Versatile sizing, fits 20-30 litre backpacks. Reach certified.

Specifications for Waterproof Universal Rain Cover Black One Size
  • Product Type
    Accessories
  • Colour
    Black
  • Size
    One Size
  • Material
    210T Polyester
  • Gender
    Unisex

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome