Pentools SMW26 Glass & Chalk Marker Assorted (PK-4)

Order Code: ZT3673347S

£11.29 Inc VAT (20%)
£11.995.5% off


Description

Pentel PenTools wet-erase liquid glass & chalkboard marker 4-piece which writes on any smooth and sealed surface. The ink is erasable and you can correct any mistakes easily.

Features and Benefits
• Semi-permanent formula ink wont run off even in a light shower, and allows for easy erasing of mistakes
• No blobbing or leaking when writing allowing your writing to always be neat
• Pigment based ink offers deep colour for vivid writing
• Hanging pack of 4 assorted ink markers

Notes
• Box of 4

See full description
Specifications for Pentools SMW26 Glass & Chalk Marker Assorted (PK-4)
  • MFR Part No.
    SMW26-PRO4MX1EU
  • Series
    SMW26
  • Nib Size
    4.0mm to 2.0mm
  • Pen Type
    Non Permanent
  • Line Width
    4.0mm to 2.0mm
  • Ink Colour
    Black
  • Retractable
    No
  • Tip Size
    Fine
  • Type
    Chalk Marker
  • Nib Style
    Bullet
  • Attachment Type
    No Attachment Type
  • Ink Type
    Non-Permanent