SMW56/4-BCGW Jumbo Chalk Marker Chis/Tip Asst (Pack-4)

Order Code: ZT1049804X

£17.99 Inc VAT (20%)


Description

These Pentel Liquid Chalk Markers are perfect for use on conventional slate chalkboards and glass surfaces. The markers feature liquid chalk that can be easily wiped off with a wet cloth, making them versatile for both indoor and outdoor applications. With a valve action for smooth and controlled ink flow, the jumbo chisel tip offers a variable line width of 10-15mm, ideal for creating displays, decorations, menus, and more. This assorted pack includes red, yellow, blue, and white markers.

Features and Benefits
• Liquid chalk removes easily with a wet cloth
• Suitable for both indoor and outdoor use
• Valve action for smooth, controlled ink flow
• Jumbo chisel tip writes a variable line width of 10-15mm
• Plastic barrel is both lightweight and durable

See full description
Specifications for SMW56/4-BCGW Jumbo Chalk Marker Chis/Tip Asst (Pack-4)
  • Pen Type
    Non Permanant
  • MFR Part No.
    PE11411
  • Tip Size
    Broad
  • Ink Colour
    Assorted
  • Line Width
    10-15mm
  • Ink Type
    Wet Erase Ink
  • Product Type
    Chalk Markers
  • Nip Style
    Chisel Tip
  • Colour
    Assorted
  • Applications
    Chalk Boards and Glass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome