Twist & Spray Chalkboard Paint Black 400ml PKT26001

Order Code: ZT1289536P

£9.39 Inc VAT (20%)


Description

The PlastiKote Twist & Spray Chalkboard Paint is ideal for renovating a chalkboard, menu or score board. With its non-reflective matt finish it gives a durable surface to write or draw on. It is suitable for kitchen chalk boards and is easily cleaned with a damp cloth or standard eraser. If the surface eventually becomes worn, simply clean and recoat. The new easy spray technology provides added control to make spray painting easier, faster and cleaner than ever before. The can's large, comfortable finger pad requires 33% less finger pressure than other spray paint cans and the twist and lock mechanism means there is no separate top to remove or replace after use. The cap and button design shields the finger from paint for a cleaner spray-painting process. Coverage approximately 1.5m Drying time 15 minutes between coats, thoroughly dry in 30 minutes. Pack size 400ml.

See full description
Specifications for Twist & Spray Chalkboard Paint Black 400ml PKT26001
  • MFR Part No.
    440.0026001.076
  • Size
    400ml
  • Type
    Aerosol
  • Colour
    400ml
  • Paint Type
    Aerosol

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome