0
1

Wall Mounted Chalkboard 900x600mm PM0701010

Order Code: ZT1542475S

£17.99 Inc VAT (20%)


Description

This Bi-Office Wall Mounted Chalkboard is ideal for use in bars, restaurants, classrooms and more. The lightweight board features a sturdy wood frame and easy to clean surface for frequent use. This board measures 900 x 600mm and comes supplied with wall fixings.
Dimensions: 900x600mm
Lightweight, wall-mounted design
Easy to clean surface
Wall fixings included
Sturdy wood frame
Can be hung either portrait or landscape
Suitable for use with chalk and liquid chalk pens

See full description
Specifications for Wall Mounted Chalkboard 900x600mm PM0701010
  • Weight
    1.862kg
  • MFR Part No.
    BQ48701
  • Frame Material
    Wood
  • Orientation
    Landscape
    Portrait
  • Product Type
    Chalkboard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome