A4 Dark Oak Clip Board (Bulldog)

Order Code: ZT3669353S

£19.99 Inc VAT (20%)


Description

Size Options: Available in various sizes to accommodate A3, A4, and A5 materials, making it versatile for different document sizes.

Clip Size: Equipped with a spacious 75mm width clip, ensuring secure and easily accessible display of your documents or menus.

Stain Options: Choose from a range of attractive finishes, including dark Oak, natural, black stain, or a black painted chalkboard finish to complement your décor or branding.

Removable Clip: Featuring a convenient removable silver clip, allowing you to effortlessly update and replace your menus or leaflets as needed.

Multi-Size Compatibility: Designed to perfectly fit A3, A4, and A5 menus and leaflets, offering flexibility for your promotional materials.

Material Quality: Crafted from 4mm thick veneered wood, ensuring durability and a polished appearance for a long-lasting display solution.

Rounded Corners: The product boasts rounded corners, providing an elegant and safe design that minimises sharp edges.

Double-Sided: With a double-sided display, you can showcase your materials from both sides, optimising visibility and accessibility for your customers or clients.

See full description
Specifications for A4 Dark Oak Clip Board (Bulldog)
  • Colour
    Dark Oak
  • Product Type
    Clip Board

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome