Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Clip Boards
A4 Plastic Clip Board
By Spectrum Industrial
Order Code:
ZT1113007P
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
7-10
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/office-supplies-and-packaging/clip-boards/a4-plastic-clip-board/p/ZT1113007P
Add to quotation
View all Clip Boards
Description
A4 Plastic Clip Board
Specifications
Specifications for A4 Plastic Clip Board
Material
Plastic
Type
Clip Board
Colour
Blue
Length
330mm
Installation
To Be Used with Station Board
Weight
0.216kg
Width
227mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome