Clipboard PVC-finish Heavy-duty A4/Foolscap Black

Clipboard PVC-finish Heavy-duty A4/Foolscap Black

Order Code: ZT2119582SCopy

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Rapesco Clipboard PVC-finish Heavy-duty A4/Foolscap Black Rapesco's Heavy Duty A4/foolscap Clipboard is a highly practical PVC clipboard. Its extra-strong, high-capacity clip allows it to grip paper firmly. This clipboard also features two handy pen holders (on the side and in between the clip) and a hanging hook for practicality and ease of storage.

Specifications for Clipboard PVC-finish Heavy-duty A4/Foolscap Black
  • Product Type
    Clipboards
  • Size
    A4/Foolscap
  • Material
    PVC Covered Board
  • Colour
    Black
  • Form
    Heavy Duty Clipboards
  • Clip Capacity
    Heavy Duty Clip