Foldover Clipboard Wallet

Order Code: ZT3080631S

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.674%
10 +£30.358%


Description

Card Size mm: 297 x 210.
Card Size: A4.
Colour: Blue.
Format: Portrait.
Frame Material: Polypropylene.
Paper Size: A4.
Product Type: Clipboards.
Type: Clipboards.Tough, lightweight, polypropylene storage case and clipboard. Slim case holds up to foolscap size pads and keeps paperwork dry. Strong clip to hold papers in place and handy pen storage in the case. Size - 240 x 345mm. Colour - blue.

See full description
Specifications for Foldover Clipboard Wallet
  • Colour
    Blue
  • Frame Material
    Polypropylene
  • Format
    Portrait
  • Card Size
    297 x 210mm
    A4
  • Paper Size
    A4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome