Foldover Clipboard with Interior Pocket Foolscap Red VFDCB0R3

Order Code: ZT1545030S

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

This handy Rapesco Foldover Clipboard is designed to keep documents secure and protected while on the go. The high strength clip features protective corners to keep your documents secure and looking professional. The clipboard also features an interior pocket, retractable hanging hole and convenient pen clip. This pack contains 1 red clipboard suitable for A4 and foolscap documents.
Foldover clipboard to keep documents secure and protected
Secure clip with protective corners
Interior pocket for additional loose papers
Retractable hanging hole
Convenient pen holder
Suitable for both A4 and foolscap documents
Colour: Red

See full description
Specifications for Foldover Clipboard with Interior Pocket Foolscap Red VFDCB0R3
  • MFR Part No.
    HT03074
  • Weight
    0.3051kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome