Heavy Duty Clipboard Frosted Foolscap Transparant 0888

Heavy Duty Clipboard Frosted Foolscap Transparant 0888

Order Code: ZT4177181S

£3.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.590%
10 - 19£3.415%
20 +£3.2310%


Description

This heavy duty Rapesco clipboard is made from shatter resistant polypropylene for strong, long lasting use. Suitable for use with both A4 and foolscap documents, the clipbaord also features an extra strong, high capacity clip with a hanging hole for convenient storage. This pack contains 1 clipboard with a frosted clear finish.
Heavy duty, shatter resistant polypropylene clipboard
Extra strong, high capacity clip
Includes a hanging hole for easy storage
Size: foolscap
Frosted clear finish

See full description
Specifications for Heavy Duty Clipboard Frosted Foolscap Transparant 0888
  • Size
    Foolscap
  • Colour
    Frosted Clear
  • Product Type
    Clipboard
  • Material
    Polypropylene
  • Paper Size
    Foolscap