Metal Clipboard Foolscap Grey - KF05595
0
1

Metal Clipboard Foolscap Grey - KF05595

Order Code: ZT4175111S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

This Q-Connect clipboard is a great solution for those who work on the go, providing a rigid and smooth surface that supports documents. A strong clip keeps documents fastened securely to the clipboard for clear, smooth writing, no matter where you are. The clipboard features a durable steel construction and is suitable for both A4 and foolscap documents.
Q-Connect clipboard for a sturdy writing surface
Strong clip keeps papers secure
All metal construction for durability
Perfect for use on the go
Suitable for both A4 and foolscap documents
Colour: grey

See full description
Specifications for Metal Clipboard Foolscap Grey - KF05595
  • Colour
    Grey
  • Size
    Foolscap
    A4
  • Product Type
    Clipboard
  • Material
    Steel