Rapesco Foldover Clipboard PVC Cover A4/Foolscap Black

Order Code: ZT1259879P

£4.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.690%
10 - 19£4.504%
20 - 49£4.318%
50 - 99£4.1312%
100 +£3.9416%


Description

Rapesco Foldover Clipboard PVC Cover A4/Foolscap Black Foolscap clipboard with strong pad clip and pen holder. Foldover clipboard foldover cover with clear internal front pocket with penholder in spine. Colour Black.

Specifications for Rapesco Foldover Clipboard PVC Cover A4/Foolscap Black
  • Colour
    Black
  • Material
    PVC Covered Board
  • Size
    A4/Foolscap
  • Type
    Clipboards
  • Form
    Fold-Over Clipboards
  • Clip Capacity
    Medium Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome