Standard Clipboard Foolscap Black VSTCBOB2

Order Code: ZT1545016S

£2.24 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.240%
20 - 49£2.135%
50 - 99£2.0210%
100 +£1.9015%


Description

This Rapesco standard clipboard has a durable, smooth PVC finish for writing on the go. The high strength clip features protective corners to keep your documents secure and looking professional. The clipboard also features a retractable hanging hole and convenient pen clip. This pack contains 1 black clipboard suitable for A4 and foolscap documents.
PVC clipboard for A4 and foolscap documents
Secure clip with protective corners
Retractable hanging hole
Convenient pen holder
Colour: Black

See full description
Specifications for Standard Clipboard Foolscap Black VSTCBOB2
  • Weight
    0.1551kg
  • MFR Part No.
    HT03084
  • Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome