Pentel Recycology Clip File A4 Assorted Colours (Pack 10)

Order Code: ZT1259396P

£18.99 Inc VAT (20%)


Description

Pentel Recycology Clip File A4 Assorted Colours (Pack 10) Recycology from Pentel is a rage of filing products, display books, writing and drawing instruments which help to make the worldís resources go further. Made from at least 50% recycled materials, the products use fewer valuable virgin resources than standard equivalents, without compromising quality. The DCB14 Clip Files mixed has 10 files in assorted colours. Many products in the range are long-lasting, refillable and/or reusable. Inspired by the concept of the 3Rs ñ Reduce, Reuse, Recycle ñ Recycology products also incorporate the style and performance associated with Pentel. So, now you can enhance your environment, as well as help to protect it

See full description
Specifications for Pentel Recycology Clip File A4 Assorted Colours (Pack 10)
  • Colour
    Assorted
  • Size
    A4
  • MFR Part No.
    59109PE
  • Type
    Clip Files
  • Capacity
    20 Sheets
  • Spine Width
    2mm
  • Front Cover
    Clear
  • Recycled Product
    Minimum 50% Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome