Premium Recycled Aluminium Metal Clipboard with Cover, A4 Silver

Order Code: ZT2659458S

£25.99 Inc VAT (20%)


Description

Clipboard with a cover that opens from the side to hold and protect loose sheets. Made of recycled aluminium with aluminium lacquer finish. Smooth writing surface. For A4 portrait. Dimensions (H x W x D): 325 x 230 x 9 mm. • Clipboard with a cover that opens from the side to hold and protect loose sheets
• Made of recycled aluminium with aluminium lacquer finish
• Smooth writing surface
• For A4 portrait
• Dimensions (H x W x D): 325 x 230 x 9 mm

See full description
Specifications for Premium Recycled Aluminium Metal Clipboard with Cover, A4 Silver
  • Size
    A4
  • Product Type
    Clipboard
  • Colour
    Silver
  • Material
    Recycled Aluminium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome