Crayon Smart Pencil Silver and Orange

Crayon Smart Pencil Silver and Orange

Order Code: ZT1534099SCopy

£79.99 Inc VAT (20%)


Description

Crayon Smart Pencil Silver and Orange Logitech Crayon is a versatile, pixel-precise digital pencil for all iPads (2018 and later) that lets you unleash your creativity. Mark up PDFs, take handwritten notes, or doodle a masterpiece - Logitech Crayon works with apps that support Apple Pencil. And with hundreds of Apple Pencil supported apps available right now, you can start learning, collaborating, and creating on iPad instantly.

See full description
Specifications for Crayon Smart Pencil Silver and Orange
  • MFR Part No.
    8LO914000034
  • Colour
    Grey Orange
  • Type
    Stylus
  • Width
    12mm
  • Height
    163mm
  • Depth
    8mm
  • Weight
    20g
  • Material
    Aluminium
  • Charging Connection
    iPad Lightning Cable
  • Additional Features
    1.2m Drop Protection
  • Battery Life
    7.5hours
  • Dimensions
    12x8x163mm