Kids Evolution Ecolutions Pencils Assorted (Pack of 12) 829029
0
1
2
3
4

Kids Evolution Ecolutions Pencils Assorted (Pack of 12) 829029

Order Code: ZT1543960SCopy

£6.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.390%
5 - 9£6.134%
10 - 19£5.888%
20 - 49£5.6212%
50 +£5.3716%


Description

These Bic Kids Evolution Ecolutions Colouring Pencils are wood-free and chew resistant, with a durable, extra break resistant lead. Ideal for classroom use, the environmentally pencils are made from 50% recycled materials and are easy to sharpen for frequent use. This pack contains 12 pencils in assorted colours.
Wood-free colouring pencils
Materials have not been tested on animals and do not contain animal-based products
Chew resistant
Break-resistant lead
Made from 50% recycled material
Assorted colours: Brown, Peach, Red, Pink, Orange, Yellow, Light/Dark Green, Light/Dark Blue, Purple, Black
Pack of 12

See full description
Specifications for Kids Evolution Ecolutions Pencils Assorted (Pack of 12) 829029
  • Weight
    0.079kg
  • Material
    Resin
  • Type
    Colouring Pencils
  • Colour
    Assorted
  • Barrel Colour
    Assorted