0
1
2

Safety Compass Assorted (Pack of 25) G03040

Order Code: ZT1545723S

£23.99 Inc VAT (20%)
£25.997.5% off


Description

This Helix safety compass is self centring and comes with a unique safety point. The modern design features a large easy grip and a bow top. It comes in a pack of 25 in three assorted colours.
Self centring safety compass with unique safety point
Modern design with large easy grip and bow top
Comes in 3 assorted colours
Pack of 25

See full description
Specifications for Safety Compass Assorted (Pack of 25) G03040
  • MFR Part No.
    HX27100
  • Weight
    0.496kg
  • Pack Quantity
    25
  • Product Type
    Safety Compass
  • Material
    Plastic
  • Colour
    Assorted