Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Conference & Meeting Folders
Blueline Zip Binder A4 Bk
By Monolith
Order Code:
ZT3526435S
£22.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£22.99
0%
5 +
£21.61
6%
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/conference-and-meeting-folders/blueline-zip-binder-a4-bk/p/ZT3526435S
Add to quotation
View all Conference & Meeting Folders
Description
Monolith Blueline Zipped with Ringbinder Meeting and Conference Folder A4 Black 3352
Tags:
#BulkDiscount
Specifications
Specifications for Blueline Zip Binder A4 Bk
Product Type
Conference Folders
Colour
Black
Material
Recycled Plastic
Size
A4
Recycled Product
Recycled Plastic Bottles
Closure Type
Zip-Up
Number of Rings
4
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome