Collins A4 Conference Folder with Retractable Handles Leather Look Black BT001

Order Code: ZT1256418P

£33.99 Inc VAT (20%)


Description

Collins A4 Conference Folder with Retractable Handles Leather Look Black BT001 4-Ring Binder. Smooth black leather look A4 conference binder with four-ring mechanism and secure zip closure. Features retractable handles, document zipped pocket, multiple business card holder, pen loop, expandable document pocket and A4 feint ruled pad. WxH: 275x377mm. Capacity: 60mm. Black.

Specifications for Collins A4 Conference Folder with Retractable Handles Leather Look Black BT001
  • Material
    Leather-Look
  • Size
    A4
  • MFR Part No.
    14109CS
  • Type
    Conference Folders
  • Colour
    Black
  • Dimensions
    275 x 377mm
  • Number of Rings
    4
  • Closure Type
    Zip-Up

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome