Collins A4 Conference Ring Binder Zipped with 25mm Gusset Leather Look Black 7017

Order Code: ZT1256421P

£23.99 Inc VAT (20%)


Description

Collins A4 Conference Ring Binder Zipped with 25mm Gusset Leather Look Black 7017 A4 conference folder with A4 four-ring binder. Supplied complete with A4 feint ruled pad. Integral gusseted storage pocket, secure zipped pocket and full-length interior pocket. WxH: 360x254mm. Capacity: 25mm.

Specifications for Collins A4 Conference Ring Binder Zipped with 25mm Gusset Leather Look Black 7017
  • Type
    Conference Folders
  • MFR Part No.
    14158CS
  • Material
    Leather-Look
  • Colour
    Black
  • Size
    A4
  • Height
    254mm
  • Width
    360mm
  • Dimensions
    360 x 254mm
  • Closure Type
    Zip-Up
  • Number of Rings
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome