A3 30 Sheet 70gsm Paper Graph Pad (1mm, 5mm and 10mm Square Ruled) J13B

Order Code: ZT1543728S

£6.59 Inc VAT (20%)


Description

The high quality Chartwell A3 Graph Pad is ideal for students and professionals alike. Individually shrink wrapped, this graph pad is printed on 70gsm wove paper for the highest quality. Hole-punch with 4 holes to fit to standard lever arch files. Each pad has 30 sheets and is ruled on one side with a graph in blue on white paper to 1/5/10mm leaving you free to write notes on the reverse. The pages are photographically non-reproducible for the safety of your work.
Size: A3
30 sheets
70gsm paper
1mm, 5mm and 10mm square ruled
4-hole punched to fit lever arch files

See full description
Specifications for A3 30 Sheet 70gsm Paper Graph Pad (1mm, 5mm and 10mm Square Ruled) J13B
  • Weight
    0.425kg
  • MFR Part No.
    CHJ13B
  • Colour
    White
  • Size
    A3
  • Product Type
    Graph Pad
  • Number of Pages
    30
  • Paper Size
    A3
  • Number of Holes
    4