A3 Premier Copier 100gsm White (Pack of 500) 003R93609

Order Code: ZT1553805S

£25.99 Inc VAT (20%)


Description

Designed for mono inkjets and laser printers, Xerox Premier A3 Paper is the premium choice for business copier paper. The high opacity ensures sharp contrast for text, even when printing on both sides of the page. The smooth surface is designed for reliable performance when printing high volumes, reducing jams. It's eco-friendly as well, produced with EU Ecolabel certification. This heavier weight 100gsm paper is ideal for documents requiring a premium finish.
Premium white copier paper for mono inkjet and laser printers (100gsm)
High opacity (92%) perfect for duplex printing
Smooth surface for reliable, high-volume print runs
EU Ecolabel accredited
Uses eco-friendly ECF bleaching process
Size: A3
Pack of 500

See full description
Specifications for A3 Premier Copier 100gsm White (Pack of 500) 003R93609
  • Pack Quantity
    500
  • Weight
    6.1751kg
  • MFR Part No.
    XX53609

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome