A4 Premium Nevertear 95 Micron White Copier Paper (Pack of 100) 003R98056

Order Code: ZT1553771S

£69.99 Inc VAT (20%)

Currently unavailable

Description

Highly durable and both water and tear resistant, NeverTear is a matt white polyester film that can be printed on using mono and colour printers. The smooth surface promotes crisp text, vibrant imagery and excellent toner bonding and there is no need to laminate. A4 in size, NeverTear is supplied in a pack of 100 sheets.
Matte white polyester film suitable for printing
Smooth surface promotes vibrant images and excellent toner bonding
Highly durable, water and tear resistant
Can be used with both mono and colour printers
Colour: White
Size: A4
95 Micron
Pack of 100

See full description
Specifications for A4 Premium Nevertear 95 Micron White Copier Paper (Pack of 100) 003R98056
  • Weight
    0.908kg
  • Pack Quantity
    100
  • MFR Part No.
    XX58056

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome