Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Copier Paper
A4 White 80gsm Copier Paper (Pack of 2500) - KF01087
By Q-Connect
Order Code:
ZT1547927S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/copier-paper/a4-white-80gsm-copier-paper-pack-of-2500-kf01087/p/ZT1547927S
Add to quotation
View all Copier Paper
Description
Q-Connect A4 White 80gsm Copier Paper (Pack of 2500) KF01087
Specifications
Specifications for A4 White 80gsm Copier Paper (Pack of 2500) - KF01087
Weight
13kg
Pack Quantity
2500
MFR Part No.
KF01087
Depth
300mm
Height
300mm
Width
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome