Art Box Tracing Paper Pad A4 60 Sheets, Pack of 12 - TAL05069

Order Code: ZT1552540S

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

Recreate your favourite drawings and designs with the help of this Art Box Tracing Paper Pad, which comes in an A4 size with 60 sheets per pad. Simply place a sheet over a drawing and get your pens and pencils at the ready. This pack includes 12 pads.
Size: A4
60 sheets
Transparent
Pack of 12

See full description
Specifications for Art Box Tracing Paper Pad A4 60 Sheets, Pack of 12 - TAL05069
  • Pack Quantity
    12
  • Weight
    1.5751kg
  • MFR Part No.
    TAL05069
  • Size
    A4
  • Product Type
    Tracing Paper Pad
  • Number of Sheets
    60
  • Colour
    Assorted
  • Paper Size
    A4