Blake Paper A4 120gsm Ice White Wove (Pack 500)

Order Code: ZT2121171S

£37.99 Inc VAT (20%)


Description

Blake Premium Business Paper A4 120gsm Ice White Wove (Pack 500) Arguably the whitest shade of paper and envelopes on the market. Its pristine brilliance gives it a freshness that appeals to the creative designer who feels less is more.

Specifications for Blake Paper A4 120gsm Ice White Wove (Pack 500)
  • Material
    Paper
  • Width
    210mm
  • Length
    297mm
  • Finish
    Wove
  • Product Type
    Plain Paper
  • Colour
    White
  • Size
    A4
  • Paper Colour
    Ice White Wove
  • Environment Support
    FSC Certified Product - Mix
  • Grammage
    120