Bright White Paper Roll 610mm x 45.7m - C6035A

Order Code: ZT2123315S

£22.99 Inc VAT (20%)


Description

HP Bright White Paper Roll 610mm x 45.7m - C6035A HP Bright White Inkjet Paper Roll. The perfect choice for everyday black and colour line drawings the specially treated surface dries instantly and consistently producing crips line resolution and high-contrast colour prints. Size 610mm x 45m. 90gsm

Specifications for Bright White Paper Roll 610mm x 45.7m - C6035A
  • Weight
    3.31kg
  • Product Type
    Wide Format Inkjet Paper
  • Length
    45.7 metres
  • Colour
    White
  • Paper Type
    Coated Paper
  • Material
    Paper
  • Width
    610mm
  • Finish
    Matt
  • Grammage
    90g/m²
  • Environment Support
    FSC Certified

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome