Business A4 Recycled Paper 120gsm White (Pack of 250) EVBU21120

Order Code: ZT1541291S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 +£11.157%


Description

High quality and environmentally sound, Evolution Business paper is the ideal choice for trouble free printing that leaves a smaller environmental footprint. Made from 100% recycled post-consumer waste using a chlorine-free whitening process, the paper has a high opacity for exceptional print clarity and is ideal for all business communications. A4 in size, the paper has a weight of 120gsm and is supplied in a pack of 250 sheets.
120gsm business paper perfect for day-to-day documents
100% recycled and whitened without chlorine
Bright surface adds colour contrast and allows bold text
Heavy weight of 120gsm to add quality
Size: A4
Pack of 250

See full description
Specifications for Business A4 Recycled Paper 120gsm White (Pack of 250) EVBU21120
  • Pack Quantity
    250
  • Weight
    1.8801kg
  • MFR Part No.
    EVO00100
  • Size
    A4
  • Colour
    White
  • Product Type
    Recycled Paper
  • Paper Size
    A4
  • Paper Type
    Copier Laser Inkjet Paper