Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Copier Paper
Business Paper A5 75gsm RM500
By Rhino
Order Code:
ZT3525535S
£8.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.99
0%
5 - 9
£8.63
4%
10 - 19
£8.27
8%
20 - 49
£7.91
12%
50 +
£7.55
16%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
8.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/copier-paper/business-paper-a5-75gsm-rm500/p/ZT3525535S
Add to quotation
View all Copier Paper
Description
Rhino Business Paper A5 75gsm (Ream 500 Sheets) - VEP031-14
Tags:
#BulkDiscount
Specifications
Specifications for Business Paper A5 75gsm RM500
Product Type
Exercise Books & Paper
Size
A5
Rulings
Plain
Number of Pages
500
Pre Drilled
Unpunched
Cover Colour
NoCover
Paper Colour
White
Environment Support
100% recyclable
Paper Grammage
75gsm
Weight
11.69kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome