Clairefontaine A4 Marker Pad 70gsm 50 Sheets White Paper GPB1A4Z

Order Code: ZT1000320S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 +£7.674%


Description

Clairefontaine Goldline A4 Marker Pad 70gsm 50 Sheets White Paper GPB1A4Z Offering a broad variety of products ranging from display books, business card holders and presentation cases with hard-wearing PVC or vinyl finishes to art pads, papers and boards. If it is quality presentation & organisation or art materials you are looking for then look no further than Goldline.

See full description
Specifications for Clairefontaine A4 Marker Pad 70gsm 50 Sheets White Paper GPB1A4Z
  • Size
    A4
  • Paper Type
    Sketching Paper
  • Product Type
    Art Pads & Paper
  • Grammage
    70
  • Recycled Product
    Yes
  • Paper Colour
    White
  • Weight
    310g
  • Recyclable
    100% Recyclable
  • Biodegradable
    100% Biodegradable
  • Number of Pages
    100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome