0
1

Eco-Logical Paper 75gm A4 (Pack of 2500) NAVA475

Order Code: ZT1552940S

£40.99 Inc VAT (20%)


Description

A high white paper with a high bulk content, this 75gsm paper feels and performs like a heavier weight paper yet uses fewer natural resources than the equivalent 80gsm paper. Produced using pulp from well managed forests, this A4 paper is perfect for use in laser printing, inkjet printing and copying and is supplied in a pack of 2500 sheets.
Bright white high quality office paper
Produced from responsibly managed forests
Performs like a heavier paper but uses fewer natural resources
Suitable for use in laser printing, inkjet printing and copying
Weight: 75gsm
Colour: White
Size: A4
Pack of 2500

See full description
Specifications for Eco-Logical Paper 75gm A4 (Pack of 2500) NAVA475
  • Weight
    12kg
  • Pack Quantity
    2500
  • MFR Part No.
    PPR35516
  • Size
    A4
  • Colour
    White
  • Product Type
    Plain Paper
  • Environment Support
    FSC and EU Ecolabel Certified
  • Grammage
    75

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome