Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Paper & Notes
Copier Paper
File Paper A4 500 Leaf F8M BX5
By Rhino
Order Code:
ZT3525465S
£49.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 17th Dec
In Stock
GBP
49.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/copier-paper/file-paper-a4-500-leaf-f8m-bx5/p/ZT3525465S
Add to quotation
View all Copier Paper
Description
Rhino File Paper A4 F8M Ruling 500 Loose Leafs Per Ream F8M (Pack 5)
Specifications
Specifications for File Paper A4 500 Leaf F8M BX5
Product Type
Exercise Books & Paper
Size
A4
Pre Drilled
2
Weight
11.72kg
Ruling Colour
Grey & Blue
Cover Colour
No Cover
Rulings
Feint Ruled & Margin
Number of Pages
500
Environment Support
100% recyclable
Paper Colour
White
Paper Grammage
75gsm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome