Flip Chart Paper, Format 650 X 930mm, Rolled, Pack Of 5 Pads X 20 Sheets

Order Code: ZT2721463S

£82.99 Inc VAT (20%)


Description

Flip chart paper, format 650 x 930 mm, rolled, pack of 5 pads x 20 sheets. Supplied = assembled. Colour = white. Format = 650x930 mm. Number of sheets = 20 pcs. Model = rolled. Material = paper. Product type = flip-chart paper. Flip chart paper, 100 sheets, 650 x 930 mm, chequer pattern on one side, rear side blank, paper bleached without chlorine. Pack of 5 blocks each 20 sheets.

Specifications for Flip Chart Paper, Format 650 X 930mm, Rolled, Pack Of 5 Pads X 20 Sheets
  • Pack Quantity
    5
  • Product Type
    Flip-Chart Paper
  • Colour
    White
  • Material
    Paper
  • Supplied
    Assembled
  • Format
    650x930mm
  • Number of Sheets
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome