FRANKFURT Paper Insert, HxW 147.5 X 114.5mm, A6, Grey White, Pack Of 10

Order Code: ZT2721011S

£21.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£21.990%
5 +£20.676%


Description

FRANKFURT paper insert, HxW 147.5 x 114.5 mm, A6, grey white, pack of 10. Supplied = assembled. Width = 114.5 mm. Height = 147.5 mm. Colour = grey white RAL 9002. Product type = accessories for door signs. Grey white, 115 g/m². Blank for self-labelling. Pre-perforated paper insert on A4 sheets. Suitable for laser and inkjet printers. Pack of 10 sheets.

Specifications for FRANKFURT Paper Insert, HxW 147.5 X 114.5mm, A6, Grey White, Pack Of 10
  • Pack Quantity
    10
  • Colour
    Grey White
  • Supplied
    Assembled
  • Product Type
    Accessories for Door Signs
  • Height
    147.5mm
  • Width
    114.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome